|
- Item.#
- 00474546
- Mfr.#
- SB11014515
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Nitrile rubber
- Contact Section
- Single lip (main lip)
- Inside Diameter d (phi mm)
- 110
- Number of Contacts
- One place
- NOK Number
- AB4221EO
- Width B (mm)
- 15
- Outside Diameter D (phi mm)
- 145
- Material
- Fitting parts (circumference) / metal
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought