Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB11514514

by NOK
Item.#
00474564
Mfr.#
SB11514514
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Outside Diameter D (phi mm)
145
Material
Fitting parts (circumference) / metal
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
115
Number of Contacts
One place
NOK Number
AB4282A0
Width B (mm)
14