Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB12515514

by NOK
Item.#
00474625
Mfr.#
SB12515514
Package Qty.
1PC
Ship pack of
1
32.31 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
125
Number of Contacts
One place
NOK Number
AB4399A0
Width B (mm)
14
Outside Diameter D (phi mm)
155
Material
Fitting parts (circumference) / metal