Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB13016016

by NOK
Item.#
00474677
Mfr.#
SB13016016
Package Qty.
1PC
Ship pack of
1
34.89 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
130
Number of Contacts
One place
NOK Number
AB4453E0
Width B (mm)
16
Outside Diameter D (phi mm)
160
Material
Fitting parts (circumference) / metal
Contact Section
Single lip (main lip)