Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB13017015

by NOK
Item.#
00474686
Mfr.#
SB13017015
Package Qty.
1PC
Ship pack of
1
40.64 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
130
Number of Contacts
One place
NOK Number
AB4464E0
Width B (mm)
15
Outside Diameter D (phi mm)
170
Material
Fitting parts (circumference) / metal
Contact Section
Single lip (main lip)