Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB13517015

by NOK
Item.#
00474713
Mfr.#
SB13517015
Package Qty.
1PC
Ship pack of
1
40.32 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
135
Number of Contacts
One place
NOK Number
AB4503E0
Width B (mm)
15
Outside Diameter D (phi mm)
170
Material
Fitting parts (circumference) / metal