Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB14517514

by NOK
Item.#
00474756
Mfr.#
SB14517514
Package Qty.
1PC
Ship pack of
1
43.22 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
145
Number of Contacts
One place
NOK Number
AB4581A0
Width B (mm)
14
Outside Diameter D (phi mm)
175
Material
Fitting parts (circumference) / metal