Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB14519016

by NOK
Item.#
00474765
Mfr.#
SB14519016
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
145
Number of Contacts
One place
NOK Number
AB4588E0
Width B (mm)
16
Outside Diameter D (phi mm)
190
Material
Fitting parts (circumference) / metal