Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB15018014

by NOK
Item.#
00474783
Mfr.#
SB15018014
Package Qty.
1PC
Ship pack of
1
45.96 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Outside Diameter D (phi mm)
180
Material
Fitting parts (circumference) / metal
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
150
Number of Contacts
One place
NOK Number
AB4624A0
Width B (mm)
14