Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB15019520

by NOK
Item.#
00474792
Mfr.#
SB15019520
Package Qty.
1PC
Ship pack of
1
60.65 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
150
Number of Contacts
One place
NOK Number
AB4635E0
Width B (mm)
20
Outside Diameter D (phi mm)
195
Material
Fitting parts (circumference) / metal
Contact Section
Single lip (main lip)