Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB15518015

by NOK
Item.#
00474801
Mfr.#
SB15518015
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
155
Number of Contacts
One place
NOK Number
AB4666E0
Width B (mm)
15
Outside Diameter D (phi mm)
180
Material
Fitting parts (circumference) / metal
Contact Section
Single lip (main lip)