Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB16522020

by NOK
Item.#
00474896
Mfr.#
SB16522020
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
165
Number of Contacts
One place
NOK Number
AB4753E0
Width B (mm)
20
Outside Diameter D (phi mm)
220
Material
Fitting parts (circumference) / metal