Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB17020016

by NOK
Item.#
00474905
Mfr.#
SB17020016
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
170
Number of Contacts
One place
NOK Number
AB4795A0
Width B (mm)
16
Outside Diameter D (phi mm)
200
Material
Fitting parts (circumference) / metal