Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB547212

by NOK
5.00 (1)
Item.#
00474984
Mfr.#
SB547212
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
54
Number of Contacts
One place
Contact Section
Single lip (main lip)
Width B (mm)
12
Outside Diameter D (phi mm)
72
NOK Number
AB3014E1
Material
Fitting parts (circumference) / metal