Oil Seal SB628512
(1)
Item.#
00475203
Mfr.#
SB628512
Package Qty.
1PC
Ship pack of
1
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
62
Number of Contacts
One place
NOK Number
AB3297E0
Width B (mm)
12
Outside Diameter D (phi mm)
85
Material
Fitting parts (circumference) / metal
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Machine repair
From Japan
On 2013-01-08 22:50:44
There is no problem with genuine products, but it is somewhat higher when compared from other companies. When purchasing it collectively, I purchase it from another company.
Customers Who Bought This Item Also Bought
Top