Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB8210513

by NOK
Item.#
00475501
Mfr.#
SB8210513
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
82
Number of Contacts
One place
NOK Number
AB3786E0
Width B (mm)
13
Outside Diameter D (phi mm)
105
Material
Fitting parts (circumference) / metal