|
- Item.#
- 00475562
- Mfr.#
- SB9011513
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Nitrile rubber
- Inside Diameter d (phi mm)
- 90
- Number of Contacts
- Oneplace
- NOK Number
- AB3932H0
- Width B (mm)
- 13
- Outside Diameter D (phi mm)
- 115
- Material
- Fitting parts (circumference) / metal
- Contact Section
- Singlelip(mainlip)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought