Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SB9512013

by NOK
Item.#
00475641
Mfr.#
SB9512013
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
95
Number of Contacts
One place
NOK Number
AB3994F0
Width B (mm)
13
Outside Diameter D (phi mm)
120
Material
Fitting parts (circumference) / metal
Contact Section
Single lip (main lip)