|
- Item.#
- 00475675
- Mfr.#
- SB9513015
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Nitrile rubber
- Outside Diameter D (phi mm)
- 130
- Material
- Metal (fitting part)
- NOK Number
- AB4007E0
- Inside Diameter d (phi mm)
- 95
- Number of Contacts
- One place
- Width B (mm)
- 15
- Contact Section
- Single lip (main lip)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought