Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal SC689012

by NOK
5.00 (2)
Item.#
00476463
Mfr.#
SC689012
Package Qty.
1PC
Ship pack of
1
13.22 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AC3459A4
Width B (mm)
12
Outside Diameter D (phi mm)
90
2014 TRUSCO Published Page
1-1642
TRUSCO Part Number
355-2055
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
68
Number of Contacts
One place
Material
Fitting parts (circumference) / rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile engine
5
From Japan
On 2016-07-01 19:43:59
Truly NOK I tried various manufacturers both in Japan and abroad but this was the best
This review is about item#00476016.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:46:09
I have used it for many years but there is no problem
This review is about item#00476086.