Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF1

by NOK
Item.#
00476716
Mfr.#
ZF1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimension d1(phi mm)
11
Dimensions b1 (mm)
3
NOK Number
AZ0264E0
Shaft Diameter d (phi mm)
10
Dimensions b2 (mm)
4.2
Outside Diameter D (phi mm)
21
Purpose
Grease seal of rolling bearing plummer block