Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF13

by NOK
Item.#
00476752
Mfr.#
ZF13
Package Qty.
1PC
Ship pack of
1
3.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimension d1(phi mm)
62
Dimensions b1 (mm)
5
NOK Number
AZ3199G0
Shaft Diameter d (phi mm)
60
Dimensions b2 (mm)
6.8
Outside Diameter D (phi mm)
77
Purpose
Grease seal of rolling bearing plummer block