Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF15

by NOK
Item.#
00476761
Mfr.#
ZF15
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Outside Diameter D (phi mm)
82
Shaft Diameter d (phi mm)
65
Dimensions b2 (mm)
6.8
Dimensions b1 (mm)
5
NOK Number
AZ3388F0
Dimension d1(phi mm)
67
Purpose
Grease seal of rolling bearing plummer block