Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF16

by NOK
Item.#
00476777
Mfr.#
ZF16
Package Qty.
1PC
Ship pack of
1
4.50 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimensions b2 (mm)
8.1
Outside Diameter D (phi mm)
89
Shaft Diameter d (phi mm)
70
Dimension d1(phi mm)
72
Dimensions b1 (mm)
6
NOK Number
AZ3508F0
Purpose
Grease seal of rolling bearing plummer block