Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF17

by NOK
Item.#
00476786
Mfr.#
ZF17
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimensions b1 (mm)
6
NOK Number
AZ3606F0
Dimension d1(phi mm)
77
Dimensions b2 (mm)
8.1
Outside Diameter D (phi mm)
94
Shaft Diameter d (phi mm)
75
Purpose
Grease seal of rolling bearing plummer block