Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF19

by NOK
Item.#
00476804
Mfr.#
ZF19
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Outside Diameter D (phi mm)
104
Shaft Diameter d (phi mm)
85
Dimensions b2 (mm)
8.1
Dimensions b1 (mm)
6
NOK Number
AZ3832F0
Dimension d1(phi mm)
87
Purpose
Grease seal of rolling bearing plummer block