Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF2

by NOK
Item.#
00476813
Mfr.#
ZF2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
12
Dimensions b2 (mm)
4.2
Outside Diameter D (phi mm)
23
NOK Number
AZ0373E0
Dimension d1(phi mm)
13
Dimensions b1 (mm)
3
Purpose
Grease seal of rolling bearing plummer block