Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF21

by NOK
Item.#
00476831
Mfr.#
ZF21
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimensions b1 (mm)
7
NOK Number
AZ3987E0
Dimension d1(phi mm)
97
Dimensions b2 (mm)
9.3
Outside Diameter D (phi mm)
116
Shaft Diameter d (phi mm)
95
Purpose
Grease seal of rolling bearing plummer block