Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF22

by NOK
Item.#
00476847
Mfr.#
ZF22
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimension d1(phi mm)
102
Dimensions b1 (mm)
8
NOK Number
AZ4061F0
Shaft Diameter d (phi mm)
100
Dimensions b2 (mm)
10.8
Outside Diameter D (phi mm)
125
Purpose
Grease seal of rolling bearing plummer block