Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF23

by NOK
Item.#
00476856
Mfr.#
ZF23
Package Qty.
1PC
Ship pack of
1
9.42 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
105
Dimensions b2 (mm)
10.8
Outside Diameter D (phi mm)
130
NOK Number
AZ4149E0
Dimension d1(phi mm)
107
Dimensions b1 (mm)
8
Purpose
Grease seal of rolling bearing plummer block