Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF24

by NOK
Item.#
00476865
Mfr.#
ZF24
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimensions b1 (mm)
8
NOK Number
AZ4206F0
Dimension d1(phi mm)
113
Dimensions b2 (mm)
10.7
Outside Diameter D (phi mm)
135
Shaft Diameter d (phi mm)
110
Purpose
Grease seal of rolling bearing plummer block