Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF26

by NOK
Item.#
00476874
Mfr.#
ZF26
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimensions b1 (mm)
8
NOK Number
AZ4276F0
Dimension d1(phi mm)
118
Dimensions b2 (mm)
10.7
Outside Diameter D (phi mm)
140
Shaft Diameter d (phi mm)
115
Purpose
Grease seal of rolling bearing plummer block