Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF27

by NOK
Item.#
00476883
Mfr.#
ZF27
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
120
Dimensions b2 (mm)
12.2
Outside Diameter D (phi mm)
149
NOK Number
AZ4343E0
Dimension d1(phi mm)
123
Dimensions b1 (mm)
9
Purpose
Grease seal of rolling bearing plummer block