Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF29

by NOK
Item.#
00476901
Mfr.#
ZF29
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
130
Dimensions b2 (mm)
12.2
Outside Diameter D (phi mm)
159
NOK Number
AZ4448E0
Dimension d1(phi mm)
133
Dimensions b1 (mm)
9
Purpose
Grease seal of rolling bearing plummer block