Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF3

by NOK
Item.#
00476917
Mfr.#
ZF3
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
15
Dimensions b2 (mm)
4.2
Outside Diameter D (phi mm)
26
NOK Number
AZ0589F0
Dimension d1(phi mm)
16
Dimensions b1 (mm)
3
Purpose
Grease seal of rolling bearing plummer block