Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF30

by NOK
Item.#
00476926
Mfr.#
ZF30
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Outside Diameter D (phi mm)
164
Shaft Diameter d (phi mm)
135
Dimensions b2 (mm)
12.2
Dimensions b1 (mm)
9
NOK Number
AZ4497F0
Dimension d1(phi mm)
138
Purpose
Grease seal of rolling bearing plummer block