Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF34

by NOK
Item.#
00476944
Mfr.#
ZF34
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
150
Dimensions b2 (mm)
13.7
Outside Diameter D (phi mm)
183
NOK Number
AZ4629F0
Dimension d1(phi mm)
153
Dimensions b1 (mm)
10
Purpose
Grease seal of rolling bearing plummer block