Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF4

by NOK
Item.#
00476953
Mfr.#
ZF4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
17
Dimensions b2 (mm)
4.2
Outside Diameter D (phi mm)
28
NOK Number
AZ0733F0
Dimension d1(phi mm)
18
Dimensions b1 (mm)
3