Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF5

by NOK
Item.#
00476962
Mfr.#
ZF5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimensions b2 (mm)
4.2
Outside Diameter D (phi mm)
31
Shaft Diameter d (phi mm)
20
Dimension d1(phi mm)
21.5
Dimensions b1 (mm)
3
NOK Number
AZ0992G0
Purpose
Grease seal of rolling bearing plummer block