Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF6

by NOK
Item.#
00476971
Mfr.#
ZF6
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Dimensions b1 (mm)
4
NOK Number
AZ1304H0
Dimension d1(phi mm)
26.5
Dimensions b2 (mm)
5.4
Outside Diameter D (phi mm)
38
Shaft Diameter d (phi mm)
25
Purpose
Grease seal of rolling bearing plummer block