Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF7

by NOK
Item.#
00476987
Mfr.#
ZF7
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Outside Diameter D (phi mm)
43
Shaft Diameter d (phi mm)
30
Dimensions b2 (mm)
5.4
Dimensions b1 (mm)
4
NOK Number
AZ1670H0
Dimension d1(phi mm)
31.5
Purpose
Grease seal of rolling bearing plummer block