Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF8

by NOK
Item.#
00476996
Mfr.#
ZF8
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Shaft Diameter d (phi mm)
35
Dimensions b2 (mm)
5.4
Outside Diameter D (phi mm)
48
NOK Number
AZ2045G0
Dimension d1(phi mm)
36.5
Dimensions b1 (mm)
4