Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal ZF9

by NOK
Item.#
00477005
Mfr.#
ZF9
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AZ2347G0
Dimension d1(phi mm)
41.5
Dimensions b1 (mm)
4
Outside Diameter D (phi mm)
53
Shaft Diameter d (phi mm)
40
Dimensions b2 (mm)
5.4
Purpose
Grease seal of rolling bearing plummer block