Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB10207

by NOK
5.00 (2)
Item.#
00477014
Mfr.#
TB10207
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
7
Outside Diameter D (phi mm)
20
Material
Fit part (perimeter) / made of metal
NOK Number
AD0260E1
Inside Diameter d (phi mm)
10
Number of Contacts
2 places
Contact Section
Double lip (Main lip and sub lip)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in auto parts!
5
From Japan
On 2014-11-11 19:06:59
OK!
This review is about item#00477014.
Mission seal of riding mower
5
From Japan
On 2009-07-17 05:50:47
You can use what you can not get at a nearby parts store.
This review is about item#00477102.