Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB12227

by NOK
5.00 (2)
Item.#
00477041
Mfr.#
TB12227
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Inside Diameter d (phi mm)
12
Number of Contacts
2places
Contact Section
Doublelip(mainlipVicelip)
Width B (mm)
7
Outside Diameter D (phi mm)
22
NOK Number
AD0371E0
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in auto parts!
5
From Japan
On 2014-11-11 19:06:59
OK!
This review is about item#00477014.
Mission seal of riding mower
5
From Japan
On 2009-07-17 05:50:47
You can use what you can not get at a nearby parts store.
This review is about item#00477102.