Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB17387

by NOK
5.00 (2)
Item.#
00477215
Mfr.#
TB17387
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
7
Outside Diameter D (phi mm)
38
Contact Section
Double lip (main and secondary lip)
NOK Number
AD0768E0
Inside Diameter d (phi mm)
17
Number of Contacts
2 places
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in the automotive parts!
5
From Japan
On 2014-11-11 19:06:59
OK!
This review is about item#00477014.
Riding mower of Mi tion seal
5
From Japan
On 2009-07-17 05:50:47
Those that do not fall into the hands near the parts store can be used.
This review is about item#00477102.