Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB22358

by NOK
5.00 (3)
Item.#
00477373
Mfr.#
TB22358
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
8
Outside Diameter D (phi mm)
35
Material
Fitting parts (circumference) / metal
NOK Number
AD1127E0
Inside Diameter d (phi mm)
22
Number of Contacts
2 places
Contact Section
Double lip (main and secondary lip)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Boat trailer
5
From Japan
On 2015-08-06 15:53:51
I could purchase with confidence because it is a manufacturer item
This review is about item#00479245.
For old car
5
From Japan
On 2015-03-11 18:19:43
Because there are almost no genuine products, it is saved.
This review is about item#00477513.
Engine relation
5
From Japan
On 2013-02-28 13:07:16
Insertion was done smoothly.
This review is about item#00477461.