|
Oil Seal TB234211
(3)
- Item.#
- 00477425
- Mfr.#
- TB234211
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Nitrile rubber
- Width B (mm)
- 11
- Outside Diameter D (phi mm)
- 42
- Contact Section
- Double lip (main and secondary lip)
- NOK Number
- AD1224E4
- Inside Diameter d (phi mm)
- 23
- Number of Contacts
- 2 places
- Material
- Fitting parts (circumference) / metal
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Boat trailer
From Japan
On 2015-08-06 15:53:51
I could purchase with confidence because it is a manufacturer item
For old car
From Japan
On 2015-03-11 18:19:43
Because there are almost no genuine products, it is saved.
Engine relation
From Japan
On 2013-02-28 13:07:16
Insertion was done smoothly.
Customers Who Bought This Item Also Bought