Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB28458

by NOK
5.00 (5)
Item.#
00477662
Mfr.#
TB28458
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
Width B (mm)
8
Outside Diameter D (phi mm)
45
Contact Section
Double lip (main and secondary lip)
NOK Number
AD1550F0
Inside Diameter d (phi mm)
28
Number of Contacts
2 places
Material
Fitting parts (circumference) / metal
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Boat trailer
5
From Japan
On 2018-06-12 09:28:02
Because it is an old car type, I had a hard time finding it, but it is perfectly compatible. It is usable without problems.
This review is about item#479333.
I tried using it for repairing agricultural machinery.
5
From Japan
On 2018-05-30 20:04:01
I tried it when using agricultural machinery repairing [Protective measures were carried out] I will use it if the result is good if it is good.
This review is about item#477513.
Boat trailer
5
From Japan
On 2015-08-06 15:53:51
I could purchase with confidence because it is a manufacturer item
This review is about item#00479245.
For old car
5
From Japan
On 2015-03-11 18:19:43
Because there are almost no genuine products, it is saved.
This review is about item#00477513.
Engine relation
5
From Japan
On 2013-02-28 13:07:16
Insertion was done smoothly.
This review is about item#00477461.