Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal
  • Oil Seal

Oil Seal TB30458

by NOK
5.00 (3)
Item.#
00477723
Mfr.#
TB30458
Package Qty.
1PC
Ship pack of
1
6.26 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Specification
Nitrile rubber
NOK Number
AD1679G0
Inside Diameter d (phi mm)
30
Contact Section
Double lip (primary lip and secondary lip)
Number of Contacts
2 locations
Width B (mm)
8
Outside Diameter D (phi mm)
45
Material
Fitting portion (circumference) / made of metal
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Boat trailer
5
From Japan
On 2015-08-06 15:53:51
Since the manufacturer goods was able to buy with confidence
This review is about item#00479245.
For the old car
5
From Japan
On 2015-03-11 18:19:43
Because genuine there is little, it will be saved.
This review is about item#00477513.
Engine relationship
5
From Japan
On 2013-02-28 13:07:16
Insertion, was carried out smoothly.
This review is about item#00477461.